This item is Discontinued.

Charlotte Pipe And Foundry PVC Coupling, Socket x Socket, 4" Pipe Size 429-040

PVC Coupling, Socket x Socket, 4" Pipe Size (Discontinued)

  • Mfr # 429-040
  • Zoro # G1901532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429-040
Zoro #
G1901532
UPC #
054211137741
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
PVC
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 40
Max. Pressure
130 psi at 73 Degrees F
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Plastic
Item
Coupling
Standards
ASTM D2466, D1784, F1498, NSF/ANSI 14 & 61
Specific Pipe Fitting Shape
Coupling
Pipe Fitting Schedule/Class
Schedule 40
Max. Temp.
140 Degrees F
Pipe Fitting Connection Type
Socket x Socket
Color
White
Fittings Sub-Category
Couplings
Application
Water
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Fitting Side A Type
Socket
Maximum Operating Pressure
130 psi @ 73 Degrees F
Fitting Side B Type
Socket
Schedule
Schedule 40

Description

Coupling, PVC, Schedule 40, 4 in, Female, Socket, 4 in, Female, Socket, 130 psi @ 73 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.