3/8" FNPT 316 SS Threaded Coupling

  • Mfr # 60FC111N038

  • Zoro # G1903194


product price:  $3.69
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60FC111N038
Zoro #
G1903194
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Pipe Size
3/8"
Fitting Side B Outside Diameter
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Overall Length
28.5 mm
Fitting Side A Outside Diameter
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Standards
ASME B1.20.1
Specific Pipe Fitting Shape
Coupling
Fittings Sub-Category
Couplings
Max. Pressure
300 psi
Pipe Fitting Schedule/Class
Class 150
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Fitting Side B Pipe Threading
18
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
18
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
300 psi
Fitting Side A Gender
Female
Material Grade
316
Class
Class 150
Color
Silver
Fitting Side B Type
NPT

Description

The ZORO SELECT - 60FC111N038 is a stainless steel coupling for connecting two pipes or tubes in a straight line in accordance with its design specifications.

Key Features:

  • Made from 316 stainless steel, it is suitable for connection in systems involving air, natural gas, water, oil, and steam, as specified.
  • Class 150 pressure rating, indicating suitability for moderate to high-pressure systems.
  • Designed with FNPT connection type for secure threaded pipe connections.
  • Female gender on Side A with nominal size of 3/8 in and outside diameter of 3/8 in.
  • Female gender on Side B with nominal size of 3/8 in and outside diameter of 3/8 in.
  • Meets ANSI B1.20.1 standards and other relevant specifications.
  • Overall length of 28.5 mm as specified by the product dimensions.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.