This item is Discontinued.

Charlotte Pipe And Foundry 3" x 3" x 3" x 2" Hub PVC Sanitary Tee with Inlet 05782

3" x 3" x 3" x 2" Hub PVC Sanitary Tee with Inlet (Discontinued)

  • Mfr # 05782
  • Zoro # G1913432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05782
Zoro #
G1913432
UPC #
012871057823
Country of Origin
Unknown

Dimensions

Fitting Side B Nominal Pipe Size
3 in
Fitting Side C Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
PVC
Item
Sanitary Tee With Left Side Inlet
Color
White
Max. Temp.
140 Degrees F
Standards
ASTM D1784, ASTM D2665, ASTM D3311, Class 12454
Fittings Sub-Category
Tees
Fitting Side B Gender
Female
Fitting Side C Type
Socket
Fitting Side A Gender
Female
Schedule
DWV
Fitting Side A Type
Socket
Fitting Side D Type
Socket
Fitting Side B Type
Socket

Description

Tee, PVC, DWV, 3 in, Female, Socket, 3 in, Female, Socket, 3 in, Socket, Socket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.