Eaton
Proximity Sensor, Inductive, 30mm, NO
Mfr # E57SAL30A4EA
Zoro # G1914875
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 40 to 250V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch, 30mm, Shielded, NPN, NO, 4pin E57G-30SNN10-Q
- EATON Proximity Sensor, Inductive, 30mm, NO E59-M30C129D01-D1
- EATON ProxSwitch, 12mm, Shielded, PNP, NC, 4pin E57G-12SPC2-Q
- EATON Proximity Sensor, Inductive, 30mm, NO E59-M30C129C02-A1
- EATON ProxSwitch, 12mm, Unshielded, PNP, NC, 2m E57G-12UPC4-C2
- EATON ProxSwitch, 12mm, Unshielded, NPN, NO, 4pin E57G-12UNN4-Q
- EATON ProxSwitch, 18mm, Unshielded, NPN, NO, 2m E57P-18UNN12-C2
- EATON Proximity Sensor, PNP, NO, 2m Cable, 600 Hz E57P-30SPN10-C2
- EATON ProxSwitch, 18mm, Shielded, NPN, NO, 2m E57P-18SNN8-C2
- EATON ProxSwitch, 30mm, Shielded, NPN, NO, 2m E57P-30SNN15-C2
- IFM Prox Sensor, Inductive, 22mm, PNP, NO IIS239
- Eaton Proximity Sensors