1" FNPT 316 SS Threaded Tee

  • Mfr # 60TE111N010

  • Zoro # G1914981


product price:  $17.99
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60TE111N010
Zoro #
G1914981
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Pipe Size
1"
Fitting Side A Outside Diameter
1 in
Fitting Side B Nominal Pipe Size
1 in
Overall Length
58 mm
Fitting Side B Outside Diameter
1 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side C Nominal Pipe Size
1 in
Fitting Side C Outside Diameter
1 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Specific Pipe Fitting Shape
Tee
Pipe Fitting Schedule/Class
Class 150
Max. Steam Pressure
150 psi
Fittings Sub-Category
Tees
Max. Pressure
300 psi
Standards
ASME B1.20.1
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
For Pipe Schedule
40
Color
Silver
Maximum Operating Pressure
300 psi
Class
Class 150
Fitting Side B Pipe Threading
11
Fitting Side C Gender
Female
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side C Type
NPT
Fitting Side A Pipe Threading
11
Low Lead Compliance Level
Compliant
Includes Pre-Applied Thread Sealant
No
Material Grade
316
Fitting Side A Type
NPT

Description

Tee, SS, Thrd 1", Thrd 1", Thrd 1"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.