Beveled Washer, For Screw Size 7/8 in , Steel Oiled Finish, 5 PK

  • Mfr # Z9188-BEV

  • Zoro # G1918795


product price:  $15.49
/pk 5, $3.10/ea

Key Features

Material
Steel
Finish
Oiled
Thickness
0.250 in
Inside Dia.
0.906 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z9188-BEV
Zoro #
G1918795
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
7/8 in
Thickness
0.250 in
Inside Dia.
0.906 in
Washer Outside Dia.
1 3/4 in
Washer Inside Dia.
29/32 in
Outside Dia.
1.750 in
Outside Diameter
1 3/4 in
Inside Diameter
0.906 in
Minimum Thickness
1/8 in
Outside Diameter Tolerance
+/-0.010 in
For Screw Size
7/8 in
Inside Diameter Tolerance
+/-0.010 in
Maximum Thickness
1/8 in

Details

Item
Beveled Washer
Material
Steel
Finish
Oiled
System of Measurement
Inch
For Use With
Construction, Machinery, Welding
Washer Basic Material
Steel
Washer Material Grade
Low Carbon
Thickness Tolerance
+0.005/-0.020 in
Application
Load Distributing
Fastener Finish
Plain
Flat Washer Type
Beveled Flat Washer
Rockwell Hardness
B55
Type
Beveled Flat Washer
Pack Size
Small Pack
Material Grade/Class
Case Hardened
Dimensional Standards
AMPG 2001 BEV.01
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A108
Hardness
55 HRB

Description

Beveled Flat Washer, Flat Washer Type Beveled, Dimensional Standards AMPG 2001 BEV.01, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 7/8 in, Inside Diameter 0.906 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.