Gas Valve, NG/LP, 750 mV, 3.5 in wc, Standard Opening, 0.2 A

  • Mfr # 710-502

  • Zoro # G1918874


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

BtuH Capacity
70,000 BtuH
Coil Volts
750 mV
Gas Type
NG/LP
Inlet Size
1/2 in
Outlet Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
710-502
Zoro #
G1918874
UPC #
662013634278
Country of Origin
Mexico

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in
Pilot Port Connection Size
1/4 in
Port Connection Size
1/2 in

Details

BtuH Capacity
70,000 BtuH
Coil Volts
750 mV
Gas Type
NG/LP
Reducer Bushing Kit
(2) 1/2 X 3/8 in
Valve Type
Standard Opening
For Use With
RV's And Other Applications With Limited Space
Amps AC
0.2 A
Ambient Temp. Range
-40 to 175 Degrees F
Item
Gas Valve
LP Conversion Kit
26X372
Pressure Setting Range
3.5 in wc
Flow Direction
Straight-Thru
Includes
(2) 1/2 X 3/8 in Reducer Bushings
Side Taps
Yes
Inlet Pressure Tap
Yes
Max. Inlet Pressure
1/2 psi
Standards
RoHS compliant, NEMA, CSA
Valve Design
Single
Pilot Type
Standing Pilot
Includes Side Taps
Side Taps Included
Reducer Bushings Included
(2) 1/2 x 3/8 in
Port Connection Type
NPT
Includes On/Off Switch
On/Pilot/Off Switch Included
Includes Pilot Generator Kit
Pilot Generator Kit Not Included
For Media
Liquid Propane, Natural Gas
Installation Orientation
Versatile
Includes Pressure Regulator
Pressure Regulator Included
Heating Capacity - Maximum
70,000 BtuH
Pilot Port Connection Type
Compression
Voltage
750mV
Operating Temperature - Minimum
-40 Degrees F
Includes Pressure Tap
Pressure Tap Inlet Included
Includes Conversion Kit
Conversion Kit Not Included
Manufacturer Series
710
Operating Temperature - Maximum
175 Degrees F
Includes Thermostat
Mechanical Thermostat Not Included
Port Connection Gender
Female
Opening Characteristic
Fast Opening
Current
0.2 A
Application
Space Heaters
Sensing Type
Flame Sensor

Description

Gas Valve, Application Space Heaters, Current 0.2 A, Flow Direction Straight-Thru, For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 70,000 BtuH, Includes Conversion Kit Conversion Kit Not Included, Includes On/Off Switch On/Pilot/Off Switch Included, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included, Includes Pressure Tap Pressure Tap Inlet Included, Includes Side Taps Side Taps Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.