Mechanical Lug, 6 AWG Max, 1 Conductor, 1 Hole, 13/64 in Stud, Copper

  • Mfr # STC0614

  • Zoro # G1924282


product price:  $11.19
/ea

Key Features

No. of Conductors
1
Min. Conductor Size
14 AWG Solid
Max. Conductor Size
6 AWG Stranded
Number of Holes
1
Stud Size
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STC0614
Zoro #
G1924282
UPC #
783786134212
Country of Origin
Multiple

Dimensions

Min. Conductor Size
14 AWG Solid
Max. Conductor Size
6 AWG Stranded
Stud Size
13/64 in
Length
1.14 in
Width
0.38 in
Length (Straight Wireway)
1.14 in
For Stranded Copper Wire Size - Minimum
14 AWG
Tongue Length
0.51 in
Hole Diameter
0.2 in
Tongue Width
0.38 in
Overall Width
0.38 in
Overall Length
1.14 in
Overall Depth
11/16 in
Tongue Thickness
0.08 in
For Stud Size
13/64 in
For Stranded Copper Wire Size - Maximum
6 AWG
For Maximum Wire Size
6 AWG
For Minimum Wire Size
14 AWG

Details

Item
Mechanical Lug
No. of Conductors
1
Number of Holes
1
Material
Electrolytic Copper
Screw Material
Steel
Standards
UL Listed, UL486A/B
Head Style
Slotted
No. of Holes
1
Body Material
Copper
Maximum Voltage
1,000 V
Number of Conductors
1
Number of Terminations
1
Special Features
Notched V-Bottom Collar, Uniquely Designed Pressure Bar
Maximum Operating Temperature
194 Degrees F
Screw Finish
Zinc Plated
For Conductor Material
Copper
Type
Copper Connectors
Standard
UL E9809
Features
Uniquely designed pressure bar and notched v-bottom collar provide vise-like grip between conductor and terminal.; Made of electrolytic seamless copper. Screws are zinc-plated steel.
Connector Type
Straight Tang

Description

Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, For Stud Size 13/64 in, Head Style Slotted, Number of Holes 1, Hole Diameter 0.2 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 0.51 in, Tongue Width 0.38 in, Tongue Thickness 0.08 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.