Low Voltage Distribution Transformer, 25 kVA, NEMA 3R, 120/240V AC, 240/480V AC

  • Mfr # T2535183S

  • Zoro # G1924465

CAD Available

product price:  $2,147.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

CAD Drawing
Input Voltage - Transformer
240/480V AC
Output Voltage
120/240V AC
Power Rating
25 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T2535183S
Zoro #
G1924465
UPC #
047503734209
Country of Origin
Mexico

Dimensions

Overall Height
18.44 in
Overall Width
16.13 in
Overall Depth
13.34 in
Knockout Size - Transformer
1 in, 1 1/2 in
Manufacturers Warranty Length
10 yr

Details

CAD Available
Yes
Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
120/240V AC
Power Rating
25 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
Gray
Standards
CSA C22.2 No. 47, UL 506
Enclosure Material
Steel
Voltage Function - Transformer
Step Down
Enclosure Finish
Powder Polyurethane Paint
Winding Material - Transformer
Aluminum
Insulation Max. Temp.
180 °C
Electrostatic Shield
Shielded
UL Standard
UL 506
Taps % Steps
0.025
Construction
Encapsulated
Product Category
Dry Type Distribution Transformer
Max Temperature Rise
115 Degrees Celsius
ANFC Taps
2
Carton Quantity
1
UL Insulation Class
180°C
Primary Voltage
240 X 480
CSA Standard
C22.2 No. 47
BNFC Taps
4
Temperature Rise
115°C
Includes Knockouts
Knockouts Included

Description


2


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.