Solid Rivet, Round Head, 0.1563 in Dia., 0.5 in L, Stainless Steel Body, 100 PK

  • Mfr # 35F0508-EA-100

  • Zoro # G1936611


product price:  $11.89
/pk 100, $0.12/ea

Key Features

Rivet Head Style
Round
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Height
0.117 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35F0508-EA-100
Zoro #
G1936611
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.1563 in
Rivet Length
0.5 in
Head Height
0.117 in
Head Dia.
0.279 in
Overall Length
39/64 in
Shank Diameter
0.1562 in
Body Length
1/2 in
Head Diameter
17/64 in

Details

Item
Solid Rivet
Rivet Head Style
Round
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Type
Dome
Installation Method
Hammer, Rivet Press
Material
Stainless Steel
Finish
Plain
Material Grade/Class
300
Product Type
Solid Rivet
Manufacturer Location
Made in USA*

Description

Solid Rivet,1/2 in L,Dome,PK100, System of Measurement Inch, Shank Diameter 0.1562 in, Overall Length 39/64 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Product Type Solid Rivet, Head Type Dome, Head Height 0.117 in, Head Diameter 17/64 in, Body Length 1/2 in, Installation Method Hammer, Rivet Press, Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.