Process Pressure Gauge, 0 to 200 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PPC5066-SG45

  • Zoro # G1937459


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5066-SG45
Zoro #
G1937459
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Depth
3.4 in
Manufacturer Warranty Length
5 yr
Case Diameter
5.835 in
Nominal Dial Size
4 1/2 in
Bolt Circle Diameter
5.39 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Safety Glass
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Primary Range Numbered Graduations
20/200
For Use With
Media Compatible with 316L Stainless Steel
Gauge Special Options
Heavy Duty
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
10/50
Smallest Graduation
2 psi/10 kPa
Gauge Secondary Range Values
0 to 1380
Case Color
Black
Features
Pressure Relief Back, Solid Front
Socket Material
316L Stainless Steel
Case Material
Phenolic
Connection Type
MNPT
Standards
ASME, CRN
Pointer Material
Aluminum
Over-Pressure Limit
25%
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Movement Type
Rotary
Scale Type
Dual
Vibration Resistance
Field-Fillable
Field Fillable
Yes
Dry Dampening Feature
None
Primary Scale Numeric Increments
20, 200
Non-Sparking
No
Primary Scale Minor Graduations
10, 50
Gauge Case Liquid
None
Includes Calibration Certificate
No
Pressure Range Type
Pressure
Bezel Material
Phenolic
Movement Material
304 Stainless Steel
Freeze Resistant Movement
No
Accuracy Grade
ASME B40.100 Grade 2A
Case Construction
Solid Wall
Sensor Material
316L Stainless Steel
Sensor Type
Bourdon Tube
Cleaned for Oxygen Service
No
Pressure Gauge Type
Process Pressure Gauge
Bezel Gasket Material
Silicone
Pointer Color
Black
Pointer Characteristics
Micrometer Adjustable
Includes Vent Plug
No
Secondary Scale Units
kPa
Dial Face Material
Aluminum
Process Temperature Range
-40 Degrees to 250 Degrees F
Dial Color
White
Secondary Pressure Range
0 to 1,400
Process Connection Gender
Male
Includes Mounting Hardware
No
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Accuracy Scale
Full Scale
Removable Bezel
No
Operating Temperature Range
-40 Degrees to 250 Degrees F
Case Liquid
None
Secondary Scale Pressure Measurement - Maximum
1,400 kPa
NEMA Enclosure Rating
4
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
200 psi
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
Operating Temperature - Maximum
120 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Maximum
250 Degrees F

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.