Industrial Pressure Gauge, 0 to 1,000 psi, 1 1/2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # PFQ1229

  • Zoro # G1937580


product price:  $23.95
/ea

Key Features

Accuracy
+/-2.5%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFQ1229
Zoro #
G1937580
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Case Diameter
1.8 in
Nominal Dial Size
1 1/2 in
Manufacturer Warranty Length
5 yr
Case Depth
0.992 in
Nominal Dial Diameter
1 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Heavy Duty
Gauge Secondary Range Values
0 to 7000
For Use With
Media Compatible with 316L Stainless Steel
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
200/2000
Gauge Primary Range Smallest Graduation
100/1000
Smallest Graduation
20 psi/200 kPa
Case Color
Metallic
Gauge Filled With
Glycerin
Features
Ring Terminal
Case Material
304 Stainless Steel
Gauge Application
Corrosion-Resistant Case
Socket Material
316 Stainless Steel
Connection Type
MNPT
Standards
ASME, CRN
Cleaned for Oxygen Service
No
Sensor Type
Bourdon Tube
Bezel Gasket Material
Silicone
Includes Calibration Certificate
No
Accuracy Scale
Full Scale
Sensor Material
316L Stainless Steel
Field Fillable
No
Vibration Resistance
Liquid-Filled
Dial Face Material
Aluminum
Includes Mounting Hardware
No
Pointer Material
Aluminum
Dry Dampening Feature
None
Case Construction
Welded Joint
Secondary Scale Units
kPa
Compatible Process Media
Air, Water
Includes Vent Plug
Yes
Pressure Range Type
Pressure
Movement Material
Stainless Steel
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Over-Pressure Limit
25%
Secondary Pressure Range
0 to 7,000 kPa
Scale Type
Dual
Process Connection Gender
Male
Freeze Resistant Movement
No
Gauge Case Liquid
Glycerin
Dial Color
White
Non-Sparking
No
Bezel Mounting Type
Crimped
Process Temperature Range
-4 Degrees to 150 Degrees F
Pointer Color
Black
Bezel Material
304 Stainless Steel
Removable Bezel
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Operating Temperature Range
-4 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
1,000 psi
Operating Temperature - Minimum
-4 Degrees F
Process Media Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
4
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Maximum
7,000 kPa
Process Media Temperature - Minimum
-4 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
Compatible with Brand
Universal

Description

Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-2.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.