Industrial Pressure Gauge, 0 to 5,000 psi, 1 1/2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # PFQ1233

  • Zoro # G1937599


product price:  $29.39
/ea

Key Features

Accuracy
+/-2.5%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFQ1233
Zoro #
G1937599
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
1 1/2 in
Case Depth
0.992 in
Case Diameter
1.8 in
Nominal Dial Diameter
1 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
500/5000
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
1000/10000
Features
Ring Terminal
Case Color
Metallic
Smallest Graduation
100 psi/1000 kPa
Gauge Secondary Range Values
0 to 35,000
Gauge Filled With
Glycerin
Gauge Special Options
Heavy Duty
For Use With
Media Compatible with 316L Stainless Steel
Socket Material
316 Stainless Steel
Gauge Application
Corrosion-Resistant Case
Case Material
304 Stainless Steel
Standards
ASME, CRN
Connection Type
MNPT
Process Temperature Range
-4 Degrees to 150 Degrees F
Dial Face Material
Aluminum
Pressure Range Type
Pressure
Compatible Process Media
Air, Water
Includes Mounting Hardware
No
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Freeze Resistant Movement
No
Bezel Gasket Material
Silicone
Case Construction
Welded Joint
Non-Sparking
No
Process Connection Gender
Male
Dial Color
White
Dry Dampening Feature
None
Includes Vent Plug
Yes
Secondary Scale Units
kPa
Bezel Mounting Type
Crimped
Sensor Material
316L Stainless Steel
Movement Material
Stainless Steel
Vibration Resistance
Liquid-Filled
Scale Type
Dual
Pressure Gauge Type
Industrial Pressure Gauge
Secondary Pressure Range
0 to 35,000 kPa
Pointer Color
Black
Accuracy Scale
Full Scale
Field Fillable
No
Bezel Material
304 Stainless Steel
Pointer Material
Aluminum
Sensor Type
Bourdon Tube
Includes Calibration Certificate
No
Over-Pressure Limit
25%
Cleaned for Oxygen Service
No
Removable Bezel
Yes
Gauge Case Liquid
Glycerin
Operating Temperature Range
-4 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
4
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
5,000 psi
Operating Temperature - Minimum
-4 Degrees F
IP Rating
IP65
Secondary Scale Pressure Measurement - Maximum
35,000 kPa
Case Liquid
Glycerin
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-2.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.