3/4" Socket x MNPT PVC Adapter Sched 40 (Discontinued)
- Mfr # 436-007
- Zoro # G1940732
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
436-007
Zoro #
G1940732
UPC #
054211131725
Country of Origin
Unknown
Dimensions
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Outside Diameter
3/4 in
Details
Specific Fitting Shape
Adapter
Pipe Fitting Material
PVC
Max. Pressure
280 psi at 73 Degrees F
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Item
Adapter
Color
White
Standards
ASTM D2466, D1784, F1498, NSF/ANSI 14 & 61
Fittings Sub-Category
Adapters
Max. Temp.
140 Degrees F
Fitting Side B Gender
Male
Fitting Side A Type
Socket
Maximum Operating Pressure
280 psi
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Schedule
Schedule 40
Description
Adapter, PVC, Schedule 40, 3/4 in, Female, Socket, Male, NPT, 3/4 in, 280 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.