PVC Repair Coupling, Hub, 4 in Pipe Size

  • Mfr # 05968

  • Zoro # G1948581


product price:  $14.69
/ea

Key Features

Pipe Size - Pipe Fitting
4 in
Specific Fitting Shape
Coupling
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05968
Zoro #
G1948581
UPC #
012871059681
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4 in
Pipe Size (Fittings)
4"
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Outside Diameter
5 in
Fitting Side B Outside Diameter
5 in
Overall Length
3 3/4 in
Fitting Side A Nominal Pipe Size
4 in
For Pipe Outside Diameter
4 1/2 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Coupling
Item
Repair Coupling
Pipe Fitting Material
PVC
Color
White
Pipe Fitting Schedule/Class
Schedule 40
Application
Drain, Waste and Vent
Max. Temp.
140 Degrees F
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Plastic
Standards
ASTM D1784, ASTM D2665, ASTM D3311, NSF 14
Fittings Sub-Category
Couplings
Temp. Range
-20 Degrees to 140 Degrees F
Schedule
Schedule 40
Fitting Side A Type
Socket
Maximum Operating Pressure
Gravity Flow
For Pipe Schedule
40
Fitting Side A Gender
Female
Low Lead Compliance Level
Not Compliant
Fitting Side B Gender
Female
Fitting Side B Type
Socket
Includes Seal
No
Includes Shield
No
Includes Pre-Applied Thread Sealant
No

Description

Repair Coupling, PVC, Schedule 40, For Pipe Schedule Schedule 40, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 4 1/2 in, 3 3/4 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.