Manual 2-Way Ball Valve, NPT, 304 SS

  • Mfr # ZUSA-VLV-66

  • Zoro # G1957200


product price:  $34.29
/ea

Key Features

Ball Material
304 Stainless Steel
Body Style
1-Way
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-VLV-66
Zoro #
G1957200
UPC #
193005977870
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Length
1.83 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in

Details

Ball Material
304 Stainless Steel
Body Style
1-Way
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
MNPT x FNPT
Item
Mini Ball Valve
Seat Material
PTFE
Handle Type
Wedge
Handle Material
304 Stainless Steel
Temp. Range
-20 Degrees to 350 Degrees F
Seal Material
PTFE
Body Material
304 Stainless Steel
Stem Type
Blowout Resistant
Stem Material
304 Stainless Steel
Compliance
ANSI/ASME B1.20.1
Max. Pressure
800 PSI CWP
Standards
ANSI/ASME B1.20.1
Connection Type - Side 1
NPT
Maximum Pressure - Steam
100 PSI
Vented Ball Valve
Non-Vented
Connection Type - Side 2
NPT
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 1
Male
Color - Valve Handle
Black
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
5
Handle - Locking
Non-Locking
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
350 Degrees F

Description

Manual Two-Way Ball Valve, Body Material 304 Stainless Steel, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 800 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 304 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Wedge

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.