Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 50 PK

  • Mfr # U01200.031.0350

  • Zoro # G1958573


product price:  $13.89
/pk 50, $0.28/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U01200.031.0350
Zoro #
G1958573
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
3-1/2 in
Head Width
1/2 in
Min. Thread Length
7/8 in
Head Height
13/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Tensile Strength
105,000 psi
Thread Type
Coarse
Globally Sourced
Globally Sourced
Thread Fit
2A
Threadlocker Minimum Temperature
5/16"-18
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U01200.031.0350 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications to securely join materials together. This screw is part of the broader fasteners category and provides essential support in construction, manufacturing, and engineering projects.

  • Drive: The external hex drive requires an appropriately shaped wrench or socket for installation or removal.
  • Fastener Length: With a length of 3-1/2 inches, it indicates how deep into material it can be inserted for secure fastening.
  • Finish: Zinc Plated finish is intended to promote durability, corrosion resistance and compatibility with certain environments or materials.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range options for industry professionals.
  • Material: Made from steel which contributes to its potential strength, durability and suitability for various industrial applications.
  • Material Grade/Class: Grade 5 standard suggests potential strength, hardness and resistance properties that may be suitable for specific industrial needs.
  • Rockwell Hardness: HRC19 measure indicates a level of hardness or resistance to penetration that could affect the product's durability and performance in various applications
  • Tensile Strength: With a reported 105,000 psi tensile strength suggesting possible resilience under stress before failure. This may make it appropriate for heavy-duty use depending on individual application requirements."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products