Gate Valve, Class 200, 1/2 In., FNPT

  • Mfr # 1153 1/2

  • Zoro # G1961251


product price:  $91.39
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Connection Type
FNPT
Body Material
Bronze
Inlet to Outlet Length
2-1/4"
Stem Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1153 1/2
Zoro #
G1961251
UPC #
697988606913
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Inlet to Outlet Length
2-1/4"
Pipe Size - Valves
1/2"
Overall Length
2.25 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Handle Diameter
2.5 in
Nominal Valve Size
1/2 in
Handle Height
5.5 in

Details

Connection Type
FNPT
Body Material
Bronze
Item
Gate Valve
Stem Material
Bronze
Standards
MSS SP-80
Handle Material
Malleable Iron
Max. Working Steam Pressure - WSP
200 psi
Wedge Material
Bronze
Handle Type
Wheel
Max. Water Pressure - CWP
400 psi
Valve Class
Class 200
Top of Handle to Inlet Center
5-1/2"
Bonnet Style
Union
Body Material - Valves
Bronze
Valve Stem Type
Rising
Valve Max. Fluid Temp.
550 Degrees F
Max. Cold Working Pressure - CWP
400 psi
Seal Material
Bronze
Stem Type
Rising
Seat Material
Bronze
Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
17.6
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
For Media
Gas, Oil, Water
Operating Temperature - Maximum
550 Degrees F
Maximum Pressure - Steam
200 psi
Connection Type - Side 2
NPT
Bonnet Material
Bronze
Wedge Style
Solid
Operating Temperature - Minimum
-40 Degrees F
Maximum Pressure - Operating
400 psi

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 17.6, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Union, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.