Brass 2-in FIP x 2-in FIP Heavy Duty Gate Valve Lead-Free
- Mfr # 100-008NL
- Zoro # G915377799
product price:Â
$
84.95
/ea
Key Features
Body Material
Brass
Finish
Brass
Standards
AB 1953, MSS-SP80
Valve Handle Design
Multi-Turn
Application
Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100-008NL
- Zoro #
- G915377799
- UPC #
- 32888158528
- Country of Origin
- China
- Body Material
- Brass
- Finish
- Brass
- Standards
- AB 1953, MSS-SP80
- Valve Handle Design
- Multi-Turn
- Application
- Potable Water
- Handle Type
- Wheel
Dimensions
- Overall Length
- 2.76 in
Description
Gate Valves by ProLine Series offer a trusted method of flow control. The internal build of this valve offers a quick on/off valve operation with the non-rising stem and brass disc will let you operate this valve in tight spaces so you can moderate the flow through the full port valve as needed. This valve is perfect for indoor residential, commercial plumbing and outdoor uses.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.