Carbide Insert, Trigon, 4, WCMX, 3, Carbide

  • Mfr # 913-000-616

  • Zoro # G1962637


product price:  $16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
913-000-616
Zoro #
G1962637
UPC #
-
Country of Origin
China

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.219"
Insert Thickness
0.188"
Nose Radius
0.046"
Thickness
3

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
4
Chip-Breaker
No
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
080412
Stainless (M) Compatibility
Yes
No. of Edges
3
For Use With
UD DRILL
Cutting Direction
Neutral
Application
Finishing
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
Tin
Mounting Style
Screw Lock
ANSI Number
WCMX 433 UD51
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Style
WCMX
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Primary Material Application
Steel
Cutting Application
Drilling
Clearance Angle
7 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish - Machining
TiN
Included Angle
80 Degrees
Manufacturer Grade
UD51
Insert Holding Type
Screw
ANSI Code
WCMX433 UD51
Shape
Trigon
Secondary Material Application ISO Code
K, M, S
Coating Process
CVD
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Material
Carbide

Description

Carbide Insert, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.