Shop WALTER

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # 5638369
  • Zoro # G8265275

product price: 
$
19.15
/ea
Sold in multiples of 10 for $191.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
443
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5638369
Zoro #
G8265275
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS10
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150612-NMT WS10
For Use With
Series A40V-DDUNL4, A40V-DDUNR 4, A16T-DDUNL4, A16T-DDUNR 4, A20T-DDUNL4, A20T-DDUNR 4, A24T-DDUNL4, A24T-DDUNR 4, A32U-DDUNL4, A32U-DDUNR 4
Relief Angle
0 Degrees
Workpiece Compatibility
Super Alloy (S)
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
No
No. of Edges
4
Coating
Uncoated
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
DNMG443-NMT
Chip-Breaker Code
NMT
ANSI Code
DNMG443-NMT WS10
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Material - Machining
Carbide
Primary Material Application
Nickel, Titanium
Included Angle
55 Degrees
Shape
Rhombic
Manufacturer Grade
WS10
Insert Holding Type
Straight Hole
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
4
Cutting Application
Turning
Primary Material Application ISO Code
S
Material
Carbide
Application
Medium
Style
DNMG

Dimensions

Insert Size
443
Corner Radius
3/64 in
Nose Radius
0.0470"
Insert Thickness
0.2500"
Depth of Cut
0.80 to 4.00mm
Thickness
1/4 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code NMT, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNMG443-NMT WS10, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.