Blind Rivet, Dome Head, 1/8 in Dia., 27/64 in L, Aluminum Body, 500 PK

  • Mfr # U33610.012.0043

  • Zoro # G1964700


product price:  $12.75
/pk 500, $0.03/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
0.126 in to 0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U33610.012.0043
Zoro #
G1964700
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in
Body Length
27/64 in
Head Dia.
0.224 in to 0.252 in
Hole Size
0.129 in to 0.133 in
Drill Size
#30
Head Height
0.05 in
Head Diameter Tolerance
+/-0.012 in
Body Length Tolerance
-0.004/+0.020 in
Shank Diameter
0.125 in
Minimum Material Thickness
1/8 in
Overall Length
1 17/32 in
Head Diameter
15/64 in
Minimum Hole Diameter
0.129 in
Maximum Hole Diameter
0.133 in
Maximum Material Thickness
3/16 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.126 in to 0.187 in
Standards
IFI 126
System of Measurement
Inch
Blind Rivet Type
Closed End
Tensile Strength (Lb.)
280 lb
Rivet Number
43
Single Shear Strength (Lbs.)
240 lb
Rivet Grade
19
Color
Gray
Manufacturer Location
Globally Sourced
Tensile Strength
280 lb
Shear Strength
240 lb
Head Angle
90 Degrees
Material Grade/Class
IFI-126-19
Finish
Plain

Description

Blind Rivet,1 25/47 In. L,1/8 In. dia,PK500, System of Measurement Inch, Overall Length 1 17/32 in, Body Length 27/64 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 15/64 in, Head Angle 90 Degrees , Shear Strength 240 lb, Tensile Strength 280 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-126-19, Mandrel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products