Square Fire Damper, 15-3/4 In. W

  • Mfr # 2TGE2

  • Zoro # G1967472


product price:  $92.39
/ea
Free Shipping & Returns

Key Features

Mounting Type
Static, Horizontal
Shape
Square
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
22 ga Galvanized Steel
Damper Depth
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2TGE2
Zoro #
G1967472
UPC #
190735233092
Country of Origin
United States

Dimensions

Damper Depth
3 11/16 in
Damper Width
15 3/4 in
Damper Height
15 3/4 in
Nominal Duct Width
16 in
Nominal Duct Height
16 in
Rough Opening Width
16 in
Overall Height
16 in
Overall Width
16 in
Frame Material Thickness
22 ga
Frame Depth
3 3/4 in
Overall Length
3 3/4 in

Details

Item
Fire Damper
Mounting Type
Static, Horizontal
Shape
Square
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
22 ga Galvanized Steel
For Use With
Low Pressure HVAC Systems
Standards
NFPA 90A,101, CSFM, IBC, NFPA 80, NYC MEA, UL 555
Damper Shape
Square
Recommended Retaining Angle
2TGH7
Fusible Link
165 Degrees F
Fire Rated
1 1/2 hr
Damper Item
Fire Damper
Free Area
1.3 sq ft
For Duct Shape
Square
Mounting Position
Horizontal
Damper Type
Static
Frame Less Flange
256 sq in
Frame Material
Galvanized Steel
Switch Action
Normally Open
Closure Type
Spring
Rough Opening Shape
Square
Maximum Ambient Temperature
165 Degrees F
Maximum Air Velocity
None
Number of Panels
1
Blade Type
Curtain
Damper Application
Fire
Blade Material
Galvanized Steel
Airflow Direction
Horizontal
Fusible Link Temperature
165 Degrees F
Type
Static With Fire Resistance Rating Less Than 3 Hours

Description

Fire Damper, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 16 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Free Area 1.3 sq ft, Overall Width 16 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in, Rough Opening Length Not Applicable, Maximum Pressure Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.