Vacuum Breaker, 1/2In, FNPT, Bronze, 125 psi

  • Mfr # 3810301

  • Zoro # G1969362


product price:  $44.69
/ea

Key Features

Body Material
Bronze
Size
1/2"
Connection Type
FNPT
Max. Pressure
125 psi
Seal
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3810301
Zoro #
G1969362
UPC #
670750565298
Country of Origin
United States

Dimensions

Size
1/2"
Width
1 3/16 in
Height
2 1/2 in
Pipe Size
1/2"
Overall Length
2.5 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in

Details

Body Material
Bronze
Connection Type
FNPT
Max. Pressure
125 psi
Seal
Silicone
Item
Vacuum Breaker
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA)
Material of Construction
Bronze
Temp. Range
212 Degrees F
Connection
NPT
Flow
15.5 gpm
Seal Material
Silicone
Check Mechanism Material
Silicone
Vacuum Breaker Style
Atmospheric Vacuum Breaker
Includes Atmospheric Vent
Atmospheric Vent Included
Hazard Protection Level
Low Health Hazard
Includes Freeze Protection
No Freeze Protection
Operating Temperature - Maximum
212 Degrees F
Maximum Pressure - Operating
125 psi
Body Finish
Rough Brass
Operating Temperature - Minimum
32 Degrees F
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Seat Material
Silicone
Connection Gender - Side 1
Female
Manufacturer Warranty
5 yr
For Media
Water
Valve Series
38

Description

The Apollo Series Atmospheric Type Vacuum Breakers are designed to prevent back-siphonage of polluted water into a potable water system. They should only be installed in areas where spillage of water could not cause damage and where it can be accessible for periodic maintenance. These devices are not designed for continuous pressure application (maximum 12 hours in any 24 hour period). Should be installed a minimum of 6” above all downstream piping with no downstream shutoffs.


•Corrosion Resistant
•Bronze Body
•Heat Resistant Silicone Seat Disc
•Easy to Maintain
•Compact and Lightweight
•Durable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.