Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 3 H, 2 C, Wall Mount, Hardwired/Battery, 24VAC

  • Mfr # T12532-IAQ

  • Zoro # G1978636


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Voltage
24VAC
Stages Heat
3
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T12532-IAQ
Zoro #
G1978636
UPC #
879978001162
Country of Origin
China

Dimensions

Height
4 5/16"
Width
5 23/32"
Depth
1 5/16 in
Display Size
12 sq in
Overall Depth
1 5/16 in
Screen Height
3 in
Screen Width
4 in
Overall Height
4 5/16 in
Digit Size
Easy Read
Overall Width
5 11/16 in

Details

Item
Programmable Thermostat
Voltage
24VAC
Stages Heat
3
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
Control Range
50 Degrees to 90 Degrees F
System Switching
Auto-Heat-Cool-Off-Aux-Setback
Stages Cool
2
Dual Transformer Compatible
Yes
Power Method
Hardwired/Battery
750mV Compatible
No
Programs per Week
7, 5-2, 5-1-1
Temperature Limiting
Yes
Includes
Mounting Hardware
Programmable Fan
Yes
Display Color
Blue
Filter Indicator
Yes
Key Pad Lockout
Yes
Temporary Temperature Hold
Yes
Automatic Changeover
Yes
Battery Backup
Yes
Agency Compliance
ASHRAE 90.1-9, California Title 24
Temporary Program Override
Yes
Terminal Designations
A, C, E, G, RC, RH, S1, S2, S3, SC, W1 (B/O), W2 (AUX), Y1, Y2
Footnotes
1, 2, 3, 5, 6, 8
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Batteries Included
Yes
For Use With
SB200-001 Occupancy Sensor, SP155-017 INDOOR REMOTE SENSOR, 70327 OUTDOOR REMOTE SENSOR, 70481 SD Card Performance PRO
Low Battery Indicator
YES
Temp. Settings per Day
0, 2, 4
WiFi Capability
No
Remote Sensing Capability
Yes
Display Type
Digital
Humidification Control
Yes
Fan Switching
Auto-On
Features
A Secure Digital (SD) Card Capability for Download/Upload Configuration and Program Settings. Humidity and Dehumidify Outputs
Dehumidification Control
Yes
Standards
RoHS Compliant
Mounting
Horizontal
Stages
3H/2C Conventional, 4H/2C Heat Pump
Control Type
Touch Screen
Type
Touch Screen Programmable Multi Stage, H/C or HP
Occupancy Sensor
Includes Occupancy Sensor
Maximum Operating Temperature
120 Degrees F
Number of Heating Stages - Conventional System
3
Includes Positive Off
Yes
Operating Humidity Range
25% to 99% RH
Backlit Screen
Yes
Minimum Operating Temperature
0 Degrees F
Occupancy Sensor Compatibility
2NCC2, 2NCC8
Number of Heating Stages - Heat Pump System
4
Millivolt Compatible
No
Number of Cooling Stages - Heat Pump System
2
Changeover Type
Automatic and Manual
Number of Cooling Stages - Conventional System
2
Thermostat Type
Low Voltage
Programming Capability
5-1-1, 5-2, 7 Day
Smart Connectivity
No Connectivity
Housing Color
White
Operating Temperature Range
0 Degrees to 120 Degrees F
Number of Zones
3
Contact Rating
20 to 30V AC
Mounting Direction
Horizontal
Temperature Readout
Yes
Fan Settings
Auto-On
Temperature Control Range
50 Degrees to 90 Degrees F
Electrical Connection Type
Hardwired
Minimum Control Temperature
50 Degrees F
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Heat Pump without Aux
Shape
Rectangle
External Power Source
Furnace
System Settings
Auto-Cool-Heat-Off
Sensor Location
Remote
Temperature settings per day
0, 2, 4
Application/Stages
Heat and Cool; 3H/2C Conventional, 4H/2C Heat Pump
Filter Change Reminder
Yes
Differential Type
Fixed
System/Fan Settings
Auto-Cool-Heat-Off/Auto-On
Application
Heat and Cool
Backlit Screen Color
Blue
Frequency
50 Hz, 60 Hz
Minimum Operating Humidity
25 %
Includes Batteries
Yes
Battery Type
(2) AA Batteries
Maximum Operating Humidity
99 %
Maximum Control Temperature
90 Degrees F
Temperature Scale
Fahrenheit/Celsius
Temperature Differential
1 Degrees F
Mounting Direction/Shape
Horizontal

Description

Low Voltage Thermostat, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 0, 2, 4, Programs per Week 7, 5-2, 5-1-1, or Nonprogrammable, Terminal Designations A, C, E, G, RC, RH, S1, S2, S3, SC, W1 (B/O), W2 (AUX), Y1, Y2, WiFi Capability No, System Switching Auto-Heat-Cool-Off-Aux-Setback, Fan Switching Auto-On, Display Size 12 sq in, Display Type Digital, Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.