2" Sweat Low Lead Bronze Spring Check Valve

  • Mfr # UP1509 2

  • Zoro # G1980693


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Solder
Connection
Sweat
Body Material
Bronze
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP1509 2
Zoro #
G1980693
UPC #
697988624726
Country of Origin
United States

Dimensions

Pipe Size
2"
Width
2 in
Overall Height
2 13/16 in
Size
2"
Length
6 1/8 in
Pipe or Tube Size - Check Valves
2 in
Overall Length
6.13 in
Pipe or Tube Size
2 in
Nominal Valve Size
2 in
Height - Cap to Inlet Center
2 13/16 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in

Details

Connection Type
Solder
Connection
Sweat
Body Material
Bronze
Body Material - Valves
Bronze
Item
Low Lead Swing Check Valve
Connection Type - Check Valves
Sweat x Sweat
Standards
NSF/ANSI 372
Max. Steam Pressure - Valves
Not Rated
Mounting Orientation - Check Valves
Horizontal
Seal Material - Check Valves
Bronze
Application - Valves
General Purpose
Flow
131 gpm
Cap to Inlet Center
2 13/16 in
Max. Water Pressure
300 psi Non Shock CWP
Flow Design
Single
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Sub-Category
Bronze
Max. Temp.
200 Degrees F
Full Flow - Valves
Yes
Max. Pressure
300 psi Non Shock CWP
Max. Temp. - Valves
200 Degrees F
Mechanism and Body Design
Inline Swing
Cracking Pressure
0.5 psi
Seat Material - Check Valves
Brass
Item - Check Valves
Check Valve
Material of Construction
Bronze
Flow - Valves
131 gpm
Min. Temp. - Valves
-20 Degrees F
Mounting Position
With Pressure Coming From Under the Disc
Max. Water Pressure - Valves
300 psi @ 150 Degrees F
Seal Material
Bronze
Seat Material
Bronze
Mounting Orientation
Horizontal
Type
Horizontal Swing
Includes Counterweight
No Counterweight
Connection Gender - Side 2
Female
Operating Temperature - Minimum
-20 Degrees F
Valve Body Style
Inline
Connection Type - Side 2
Sweat
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
NSF Certifications for Food and Drinking Water
NSF 61
Vacuum Service Rating
Not Rated
Silent Check
Standard
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
200 Degrees F
Connection Type - Side 1
Sweat
For Media
Gas, Oil, Water
Maximum Pressure - Operating
300 psi
Coefficient of Volume (Cv)
131
Check Mechanism Material
Bronze
Check Mechanism
Swing
Valve Series
UP1509

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 2 in, Connection Type Sweat x Sweat, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Seal Material Bronze, Max. Temp. - Valves 200 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Flow - Valves 131 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.