Metal Shelving, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel

  • Mfr # QOH5-3618AB

  • Zoro # G1984007


product price:  $156.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QOH5-3618AB
Zoro #
G1984007
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Height
87"
Depth
18"
Width
36"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
850 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Standards
SCS
Material
Carbon Steel
Item - Shelving
Metal Shelving
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Includes
(2) Offset Angle Post, (20) Shelf Chips, (5) Adjustable Shelves, Back Sway Brace, Beaded T-Post, Side Sway Braces
Gauge
20
Number of Drawers
0
Shelving Post Gauge
24
Shelf Adjustments
1 in
Shelving Type
Add-On
Shelving Style
Open
No. of Shelves
5
Finish - Shelving and Racks
Powder Coated
Shelf Configuration
Add-On
Assembled
Unassembled
Frame Material
Steel
Post Gauge
14 ga
Load Capacity per Shelf
850 lb
Post Construction
Bead
Shelf Adjustment Increments
1 in
Whole Unit Load Capacity
4,250 lb
Duty Rating
Medium-Duty

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 850 lb, Whole Unit Load Capacity 4,250 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Post Construction Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.