NC Float Switch 125/250VAC 13 psi

  • Mfr # 20SGMWENC

  • Zoro # G1995476


product price:  $75.79
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
125/250VAC
Max. Pressure
13 psi
Amps
5 A
Max. Pressure (PSI)
13
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20SGMWENC
Zoro #
G1995476
UPC #
-
Country of Origin
United States

Dimensions

Length
4-27/32"
Float Switch Cord Length
20 ft.
Height
4-27/32"
Float Dia. (In.)
2-3/4
Float Length (In.)
4-27/32
Tether Length Min.-Max.
3-1/2"
Float Dia.
2 3/4 in
Float Length
4 7/8 in
Manufacturers Warranty Length
5 yr
Minimum Tether Length
3 1/2 in
Maximum Tether Length
3 1/2 in
Cord Length
20 ft
Float Diameter
2 3/4 in
Tether Length - Maximum
3 1/2 in
Tether Length - Minimum
3 1/2 in

Details

Switch Type
Tether Float
Voltage
125/250VAC
Max. Pressure
13 psi
Item
Float Switch
Amps
5 A
Max. Pressure (PSI)
13
Agency Compliance
CSA, UL
Max. Water Level Adjustment
1-1/2
Connection
Wire Leads
Float Switch Float Material
Polypropylene
Electrical Connection (Pumps)
Wire Leads
Wire Lead
SJOW
Min. Water Level Adjustment
1-1/2
Max. Liquid Temp.
140 Degrees F
Control Range
Adjustable
Body Material
Polypropylene
Includes
Cable Weight
Series
SignalMaster
Electrical Connection - Pumps
Wire Leads
Turns Off At
1-1/2" Below
Float Switch Contact Form
Normally Closed
For Use With
Panels and Alarms
Type
Narrow Angle
Wire Gauge
18
Mounts
Cable Weight
Operation
NC
Float Switch Off Point
1-1/2" Below Horizontal
Compliance
UL, CSA
Float Material
Polypropylene
Float Switch On Point
1-1/2" Above Base
Contact Form
Normally Closed
Standards
CSA, UL Listed
Rated Voltage
125/250V AC
Electrical Connection
2-Conductor Wire Leads
Switch Actuation
Tether Float
Off Point
1 1/2 in Above Horizontal
On Point
1 1/2 in Below Horizontal
Contact Default
Normally Closed
Counterweight Type
External
Compatible Pump Type
Sewage Pump, Sump Pump
Starting Current - Maximum
5 A
NEC Cord Designation
SJOW
Compatible Manufacturer Part Number
20SGMWENC
Number of Floats
1
Liquid Temperature - Maximum
140 Degrees F
Actuation Method
Mechanically-Activated
Switch Duty
Control Duty
Running Current - Maximum
5 A
Electric Load Current - Minimum
100 mA @ 12V AC
Electric Load Current - Maximum
5 A @ 120/230V AC

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.