Water Pressure Reducing Valve, 2 In.

  • Mfr # 2 LF 223

  • Zoro # G1999015


product price:  $5,348.63
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Inlet Size
2"
Connection Type
FNPT x FNPT
Body Material
Lead Free Brass
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2 LF 223
Zoro #
G1999015
UPC #
098268524178
Country of Origin
United States

Dimensions

Pipe Size
2"
Inlet Size
2"
Height
9 1/2 in
Length
8 in
Overall Height
14 1/8 in
Overall Width
8 in
Outlet Connection Size
2 in
Inlet Connection Size
2 in

Details

Connection Type
FNPT x FNPT
Body Material
Lead Free Brass
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
Item
Water Pressure Reducing Valve
Application
Commercial Use, Industrial Use
Preset Pressure Settings
50 psi
Material
Lead Free Brass
Standards
ANSI A112.26, ASSE 1003, CSA B356, Military Standard MIL-V-18146B, Southern Standard Plumbing Code
Valve Type
Super Capacity
Strainer
No
Pressure Adjustment Range
25 to 75 psi
Material of Construction
Lead-Free Brass
Connection
NPT Threaded Female Inlet x NPT Threaded Female Outlet
Factory Set Pressure
50 psi
Disc Material
EPDM
Seat Material
Stainless Steel
Includes Strainer
Strainer Not Included
Inlet Connection Type
NPT
Fluid Temperature - Maximum
160 Degrees F
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
NSF Certifications for Food and Drinking Water
NSF 61G
Port Design
Full Port
Pilot Adjustment - Minimum
25 psi
Operating Pressure - Maximum
300 psi
Outlet Connection Type
NPT
Pilot Adjustment - Maximum
75 psi
For Media
Water

Description

Water Pressure Reducing Valve, Valve Type Super Capacity, Strainer No, Material Lead Free Brass, Pipe Size 2 In., Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT Union x FNPT, Height 9-1/2 In., Length 8 In., Max. Temp. 160 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, ANSI A112.26, CSA B356, Southern Standard Plumbing Code Military Standard MIL-V-18146B, IAPMO

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.