Cnvrtbl Hnd Trck, 750 lb., 51 x 21"

  • Mfr # TPAUA4

  • Zoro # G2004152


product price:  $641.18
/ea
Free Shipping & Returns

Key Features

Overall Height
51 in
Overall Length
50"
Overall Width
20 1/2 in
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPAUA4
Zoro #
G2004152
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
51 in
Overall Length
50"
Overall Width
20 1/2 in
Wheel Diameter
10 in
Platform Size
12 x 50 in
Folded Height
51 in
Caster Width
1 1/4 in
Noseplate Width
18 in
Caster Dia.
5 in
Wheel Width
3 1/2 in
Overall Depth
50 in
Folded Depth
18 1/2 in
Folded Width
20 3/4 in
Noseplate Depth
7 1/2 in
Nose Plate Depth
7 1/2 in
Nose Plate Width
18 in
Axle-Mounted Wheel Width
3 1/2 in
Overall Height as Hand Truck
51 in
Platform Width
12 in
Platform Length
50 in
Overall Width as Hand Truck
20 1/2 in
Nose Plate WxD
18 in x 7 1/2 in
Caster Wheel Dia.
5 in
Overall Depth as Hand Truck
19 in
Axle Dia.
5/8 in
Caster Stem Length
2 1/2 in
Platform Height
10 1/2 in
Axle-Mounted Wheel Dia.
10 in
Caster Stem Diameter
7/8 in
Nose Plate Thickness
5/16 in
Handle Height
45 1/8 in
Caster Wheel Width
1 1/4 in
Caster Mounting Height
7 1/2 in

Details

Material
Aluminum
Color
Silver
Load Capacity
750 lb
Item
Convertible Hand Truck
Wheel Type
Pneumatic
Handle Type
Dual
Assembled
Yes
Vertical Load Cap.
500 lb
Wheel Bearings
Sealed
Hand Truck Handle Type
Continuous Frame
Horizontal Load Cap.
750 lb
Caster Type
Swivel
Finish
Aluminum
Caster Material
Polyurethane
Wheel Material
Steel
Includes
Wheel Fenders
Number of Casters
2
Weight
43 lb
Features
Three Application Positions to Speed In-Service use While Improving Load Management of Difficult Shaped Packages
Axle-Mounted Wheel/Tread Material
Rubber
For Surface Type
All Surface Types
Includes Foot Assist
Without Foot Assist
Includes Lever Pushoff
Without Lever Pushoff
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Includes Wheel Fenders
With Wheel Fenders
Axle-Mounted Wheel Type
Pneumatic
Brake Type
No Caster Brake
Release Type
Hand Lever
Caster Frame Material
Steel
Frame Material
Aluminum
Non-Marking Casters/Wheels
Yes
Nose Plate Profile
Beveled
Caster Wheel/Tread Material
Polyurethane
Non-Marking Axle-Mounted Wheels
No
Caster/Wheel Mounting Location
Standard
Includes Stair Climber
Without Stair Climber
Nose Plate Type
Solid Straight
Frame Finish
Plain
Axle-Mounted Wheel Bearings
Ball Bearing
Operating Angles
45 Degrees
Nose Plate Material
Aluminum
Frame Type
Flat Back
Hub Position
Offset
Load Capacity as Hand Truck
500 lb
Caster Stem Type
Friction Ring
Caster Wheel Type
Swivel
Load Capacity as Platform Truck
750 lb

Description

Convertible Hand Truck, Load Capacity as Hand Truck 500 lb, Load Capacity as Platform Truck 750 lb, Platform Height 11 in, Platform Length 50 in, Platform Width 12 in, Nose Plate Depth 8 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, Nose Plate Profile Beveled, Frame Finish Plain, Frame Material Aluminum, Frame Type Flat Back, Handle Type Dual-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.