Manual 2-Way Ball Valve, Flange, 316 SS

  • Mfr # ZUSA-VLV-179

  • Zoro # G200715961


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Ball Material
201 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-VLV-179
Zoro #
G200715961
UPC #
193005312909
Country of Origin
India

Dimensions

Pipe Size
1 in
Overall Length
5 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in

Details

Ball Material
201 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
Flanged x Flanged
Item
Manual Two-Way Ball Valve
Temp. Range
0 Degrees to 350 Degrees F
Features
Stainless Steel Flanged Ball Valves
Standards
ASME B16.10, ASME B16.5
Max. Pressure
1,000 PSI
Seal Material
PTFE
Handle Type
Lever
Handle Material
304 Stainless Steel
Body Material
316 Stainless Steel
Hose I.D.
1 in
Stem Material
304 Stainless Steel
Seat Material
PTFE
Compliance
ASME B16.10, ASME B16.5
Stem Type
Blowout Resistant
Handle - Locking
Locking
Maximum Pressure - Combustible Gas
Not Rated
Vented Ball Valve
Non-Vented
Coefficient of Volume (Cv)
94
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
100 PSI
Connection Type - Side 1
Flange
Connection Type - Side 2
Flange
Color - Valve Handle
Blue
Operating Temperature - Minimum
0 Degrees F
ANSI Flange Class
Class 150
Operating Temperature - Maximum
350 Degrees F

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 201 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.