Fender Washer, Fits Bolt Size 1/8" , Steel Zinc Plated Finish, 100 PK

  • Mfr # 9081203

  • Zoro # G200934591


product price:  $22.64
/pk 100, $0.23/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
1/8"
Minimum Thickness
1/16 in
Inside Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9081203
Zoro #
G200934591
UPC #
49793116604
Country of Origin
China

Dimensions

For Screw Size
1/8"
Outside Diameter
1 in
Minimum Thickness
1/16 in
Inside Diameter
1/8 in
Size
1/8" X 1" OD

Details

Item
Fender Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thickness Tolerance
1/16 in
Number of Pieces
100

Description

Fender washers have a larger outside diameter than standard washers allowing the load to be spread over a larger area. This allows it to be used on softer metals. They are most often used in the automotive and other sheet metal industries.


  • •Size: 1/8 inch X 1 inch OD
  • •Features larger surface area compared to standard washers
  • •Spreads the load over a larger bearing surface
  • •Used for sheet metal work and auto body repair
  • •Because of the larger outside diameter, can be used to cover damage or if hole is slightly too large

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.