3/4" NPT Brass Spring Check Valve

  • Mfr # 100003-3/4"

  • Zoro # G2011305


product price:  $17.45
/ea

Key Features

Pipe Size
3/4"
Hex Size
1 1/4 in
Connection Type
FNPT x FNPT
Body Material
Brass
Overall Height
1-23/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100003-3/4"
Zoro #
G2011305
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
3/4"
Hex Size
1 1/4 in
Overall Height
1-23/32"
Size
3/4"
Length
2.56"
Width
1.65"
Pipe or Tube Size - Check Valves
3/4 in
Overall Length
2.48 in
Pipe or Tube Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Height - Cap to Inlet Center
9/16 in

Details

Connection Type
FNPT x FNPT
Body Material
Brass
Item
VALVE
Application - Valves
General Purpose
Seat Material - Check Valves
Viton
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Temp. - Valves
352 Degrees F
Min. Temp. - Valves
0 Degrees F
Flow Design
Single
Max. Pressure
125 psi
Sub-Category
Check Valve
Connection Type - Check Valves
FNPT x FNPT
Item - Check Valves
Check Valve
Full Flow - Valves
Yes
Spring Material - Check Valves
Stainless Steel
Material of Construction
Brass
Max. Water Pressure - Valves
400 psi
Flow - Valves
9.94 gpm
Mechanism and Body Design
Inline Spring
Cracking Pressure - Check Valves
0.500 psi
Max. Steam Pressure - Valves
125 psi WSP
Body Material - Valves
Brass
Cracking Pressure
0.5 psi
Seat Material
FKM
Standards
ANSI B1.20.1
Spring Material
302 Stainless Steel
Flow
9.94 gpm
Seal Material
FKM
Mounting Orientation
Horizontal, Vertical
Seal
Viton
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
400 psi
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Check Mechanism
Swing
Maximum Pressure - Steam
125 psi
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
366 Degrees F
Valve Body Style
Inline
Coefficient of Volume (Cv)
15.1
Silent Check
Standard
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
For Media
Gas, Oil, Steam, Water
Includes Counterweight
No Counterweight
Check Mechanism Material
PPS
Valve Series
100003

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Brass, Pipe or Tube Size 3/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 352 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Viton, Spring Material Stainless Steel, Flow - Valves 9.94 gpm, Full Flow - Valves Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.