1-1/2" NPT Brass Spring Check Valve

  • Mfr # 100012LF-1-1/2"

  • Zoro # G2011418


product price:  $83.15
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Hex Size
2 1/8 in
Connection Type
FNPT
Body Material
Lead Free Brass
Spring Material - Check Valves
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100012LF-1-1/2"
Zoro #
G2011418
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1 1/2"
Hex Size
2 1/8 in
Overall Height
2-7/8"
Length
3.31"
Width
2.87"
Pipe or Tube Size - Check Valves
1-1/2"
Size
1 1/2"
Overall Length
3.31 in
Pipe or Tube Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Height - Cap to Inlet Center
11/16 in

Details

Connection Type
FNPT
Body Material
Lead Free Brass
Spring Material - Check Valves
Stainless Steel
Full Flow - Valves
Yes
Connection Type - Check Valves
FNPT x FNPT
Mechanism and Body Design
Inline Spring
Mounting Orientation - Check Valves
Horizontal, Vertical
Standards
ANSI B1.20.1, NSF 372, UL Listed
Cracking Pressure - Check Valves
0.500 psi
Seat Material - Check Valves
NBR
Max. Pressure
400 psi WOG
Application - Valves
General Purpose
Max. Water Pressure - Valves
400 psi
Item - Check Valves
Check Valve
Flow - Valves
35.72 gpm
Max. Temp. - Valves
210 Degrees F
Body Material - Valves
Brass
Cracking Pressure
0.5 psi
Max. Steam Pressure - Valves
Not Rated
Sub-Category
Check Valve
Min. Temp. - Valves
10 Degrees F
Item
Valve
Material of Construction
Brass
Flow Design
Single
Spring Material
302 Stainless Steel
Flow
35.72 gpm
Seal Material
Buna-N
Seat Material
Buna-N
Mounting Orientation
Horizontal, Vertical
For Media
Gas, Oil, Water
Check Mechanism Material
PPS
Maximum Pressure - Operating
400 psi
Includes Counterweight
No Counterweight
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
51.9
Valve Body Style
Inline
NSF Certifications for Food and Drinking Water
NSF 61
Silent Check
Standard
Check Mechanism
Swing
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
210 Degrees F
Valve Series
100012 LF

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Brass, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 210 Degrees F, Min. Temp. - Valves 10 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves Not Rated, Seat Material NBR, Spring Material Stainless Steel, Flow - Valves 35.72 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.