1-1/4" NPT Brass Spring Check Valve

  • Mfr # 100012LF-1-1/4"

  • Zoro # G2011427


product price:  $39.95
/ea

Key Features

Pipe Size
1 1/4"
Hex Size
1 7/8 in
Connection Type
FNPT
Body Material
Lead Free Brass
Mounting Orientation - Check Valves
Horizontal, Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100012LF-1-1/4"
Zoro #
G2011427
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1 1/4"
Hex Size
1 7/8 in
Length
3.13"
Pipe or Tube Size - Check Valves
1-1/4"
Size
1 1/4"
Overall Height
2-13/32"
Width
2.40"
Overall Length
3.13 in
Pipe or Tube Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in
Height - Cap to Inlet Center
11/16 in

Details

Connection Type
FNPT
Body Material
Lead Free Brass
Mounting Orientation - Check Valves
Horizontal, Vertical
Standards
ANSI B1.20.1, NSF 372, UL Listed
Mechanism and Body Design
Inline Spring
Min. Temp. - Valves
10 Degrees F
Max. Water Pressure - Valves
400 psi
Body Material - Valves
Brass
Cracking Pressure - Check Valves
0.500 psi
Max. Steam Pressure - Valves
Not Rated
Seat Material - Check Valves
NBR
Application - Valves
General Purpose
Item
VALVE
Item - Check Valves
Check Valve
Max. Pressure
400 psi WOG
Full Flow - Valves
Yes
Max. Temp. - Valves
210 Degrees F
Sub-Category
Check Valve
Material of Construction
Brass
Flow Design
Single
Connection Type - Check Valves
FNPT x FNPT
Flow - Valves
23.35 gpm
Spring Material - Check Valves
Stainless Steel
Seal Material
Buna-N
Seat Material
Buna-N
Flow
23.35 gpm
Cracking Pressure
0.5 psi
Spring Material
302 Stainless Steel
Mounting Orientation
Horizontal, Vertical
Operating Temperature - Minimum
-4 Degrees F
Valve Body Style
Inline
Coefficient of Volume (Cv)
34.3
Check Mechanism Material
PPS
Check Mechanism
Swing
3-A Standard Compliance
Not Rated
Connection Type - Side 1
NPT
Maximum Pressure - Operating
400 psi
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 2
Female
Vacuum Service Rating
Not Rated
Silent Check
Standard
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Gas, Oil, Water
Includes Counterweight
No Counterweight
Connection Gender - Side 1
Female
Valve Ways
2-Way
Operating Temperature - Maximum
210 Degrees F
Connection Type - Side 2
NPT
Valve Series
100012 LF

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Brass, Pipe or Tube Size 1 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 210 Degrees F, Min. Temp. - Valves 10 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves Not Rated, Seat Material NBR, Spring Material Stainless Steel, Flow - Valves 23.35 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.