Shower with Eyewash, Floor Mount, Galvanized Steel Pipe, 94 1/8 in H, Stainless Steel Bowl, Yellow

  • Mfr # S19314F

  • Zoro # G2014302


product price:  $1,208.99
/ea
Free Shipping & Returns

Key Features

Height
94 1/8 in
Color
Yellow
Mount Type
Floor
Environment
General Purpose
Shower Activation
Pull Rod
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S19314F
Zoro #
G2014302
UPC #
094714102990
Country of Origin
United States

Dimensions

Height
94 1/8 in
Shower Spray Head Diameter
3 1/10 in
Inlet Pipe Size
1 1/4 in
Head Dia.
3 1/9 in
Width
13 in
Shower Handle Length
26 1/4 in
Depth
26 13/16 in
Mount Hole Diameter
3/8 in
Bowl Diameter
13 in
Outlet Pipe Size
1 1/4 in
Electrical Cord Length
Not Available

Details

Item
Shower with Eyewash
Color
Yellow
Mount Type
Floor
Environment
General Purpose
Shower Activation
Pull Rod
Pipe Material
Galvanized Steel
Standards
ANSI/ISEA Z358.1, UL Listed
Inlet (Location)
1 1/4 in NPT Male ( Top )
Shower Head Material
Plastic with Stainless Steel Shroud
Eyewash Bowl Material
Stainless Steel
Includes
Inspection Tag, Universal Identification Sign
Eyewash Activation
Push Plate
ADA Compliance
No
Heat Traced
No
Valve Material
Chrome Plated Brass
Eye Wash Covering
No
ANSI Compliant
Yes
Features
Stainless Steel Shroud
Shower Handle Material
Stainless Steel
Mounting Style
Standard
Spray Head Material
Plastic
Includes Showerhead Shroud
Yes
Coverage
Eyes
Sub-Brand
Halo
Hazardous Location Rating
Not Rated
Eyewash Handle Material
Stainless Steel
Minimum Flow Rate
20 gpm
Includes Drench Hose
No
Inlet Pipe Thread Type
NPT
Outlet Pipe Thread Type
NPT
Assembly
Assembled
ADA Compliant
No
Outlet Pipe Gender
Male
Barrier Free
No
Series
Halo
Bowl Style
Uncovered
Eyewash Spray Head Material
Plastic
Includes Foot Pedal
No
Inlet Pipe Gender
Male
Inlet Connection Location
Top
Eyewash Spray Head Style
Covered
ANSI Compliance
Primary
Maximum Flow Rate
22 gpm
Installation Type
Plumbed
Shower Spray Head Material
Plastic
Minimum Operating Temperature
32 Degrees F

Description

Shower with Eyewash, Barrier Free No, Bowl Style Uncovered, Coverage Eyes, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Top, Inlet Pipe Gender Male, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Minimum Operating Temperature 32 Degrees F, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Sub-Brand Halo

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.