Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK

  • Mfr # U31820.019.0062

  • Zoro # G2018195


product price:  $2.25
/pk 100, $0.02/ea

Key Features

Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Materials for Use With
Multi-Material
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U31820.019.0062
Zoro #
G2018195
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10
Fastener Length
5/8 in
Drive Size
#2
Drill Point Size
3
Drill Point Length
0.235 in
Head Height
0.128 in
Head Dia.
0.373 in to 0.357 in
Overall Length
5/8 in
Drill Tip Length
15/64 in
Maximum Head Width
3/8 in
Head Width
0.373 in
Maximum Head Height
1/8 in
Washer Outside Diameter
0.414 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Multi-Material
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
IFI 113, SAE J78
Head Color
Silver
Application
Steel to Steel
Point Type
BSD

Description

Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Pan, Drive Phillips, Screw Size #10, Fastener Length 5/8 in, Drill Point Size 3, Drill Tip Length 15/64 in, Head Width 0.373 in, Head Height 0.128 in, Washer Outside Diameter 0.414 in, Drive Size #2, Pack Size Small, System of Measurement Inch, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Minimum Head Height Not Applicable, Application Steel to Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products