Gate Valve, Class 150, 3 In.

  • Mfr # 1140 3

  • Zoro # G2019665


product price:  $643.78
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
FNPT
Body Material
Bronze
Valve Class
Class 150
Max. Cold Working Pressure - CWP
300 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1140 3
Zoro #
G2019665
UPC #
697988580138
Country of Origin
United States

Dimensions

Pipe Size
3"
Pipe Size - Valves
3"
Inlet to Outlet Length
4 5/8 in
Handle Height
10.47 in
Handle Diameter
5.25 in
Overall Length
4.63 in
Nominal Valve Size
3 in
Connection Size - Side 1
3 in
Connection Size - Side 2
3 in

Details

Connection Type
FNPT
Body Material
Bronze
Item
Gate Valve
Valve Class
Class 150
Max. Cold Working Pressure - CWP
300 psi
Standards
MSS SP-80
Handle Type
Wheel
Max. Water Pressure - CWP
300 psi
Stem Material
Bronze
Max. Working Steam Pressure - WSP
150 psi
Top of Handle to Inlet Center
10 15/32 in
Valve Stem Type
Non-Rising
Body Material - Valves
Bronze
Handle Material
Malleable Iron
Valve Max. Fluid Temp.
365 Degrees F
Wedge Material
Bronze
Bonnet Style
Screw-In
Seal Material
Bronze
Stem Type
Non-Rising
Maximum Pressure - Steam
150 psi
Wedge Style
Solid
Operating Temperature - Maximum
365 Degrees F
Seat Material
Bronze
Coefficient of Volume (Cv)
536
Bonnet Material
Bronze
Connection Gender - Side 1
Female
Operating Temperature - Minimum
-40 Degrees F
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Maximum Pressure - Operating
300 psi
For Media
Gas, Oil, Water

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 3 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 150 psi, Coefficient of Volume (Cv) 536, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.