1" Solder Low Lead Bronze Spring Check Valve

  • Mfr # UP1548T 1

  • Zoro # G2031172


product price:  $79.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
Solder
Connection
Solder
Body Material
Cast Bronze
Max. Temp.
353 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UP1548T 1
Zoro #
G2031172
UPC #
697988624832
Country of Origin
China

Dimensions

Pipe Size
1"
Length
1 29/32 in
Overall Height
3 17/32 in
Width
1 in
Size
1"
Pipe or Tube Size - Check Valves
1 in
Overall Length
1.91 in
Pipe or Tube Size
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in

Details

Connection Type
Solder
Connection
Solder
Body Material
Cast Bronze
Max. Temp.
353 Degrees F
Standards
NSF/ANSI 372
Min. Temp. - Valves
-20 Degrees F
Max. Pressure
250 psi WOG
Seat Material - Check Valves
Brass
Seal Material - Check Valves
Bronze
Item
Low Lead Spring Check Valve
Flow
13 gpm
Max. Temp. - Valves
353 Degrees F
Max. Steam Pressure - Valves
Not Rated
Item - Check Valves
Check Valve
Full Flow - Valves
No
Mounting Position
With Pressure Coming From Under the Disc
Max. Water Pressure - Valves
250 psi @ 150 Degrees F
Mounting Orientation - Check Valves
Horizontal
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Flow - Valves
13.0 gpm
Sub-Category
Bronze
Mechanism and Body Design
Inline Spring
Connection Type - Check Valves
Sweat x Sweat
Body Material - Valves
Bronze
Material of Construction
Bronze
Cracking Pressure
0.5 psi
Flow Design
Single
Application - Valves
General Purpose
Seat Material
Bronze
Seal Material
PTFE
Spring Material
Bronze
Mounting Orientation
Horizontal
Operating Temperature - Maximum
353 Degrees F
Connection Type - Side 2
Sweat
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
13
Valve Body Style
Inline
Includes Counterweight
No Counterweight
Vacuum Service Rating
Not Rated
Connection Gender - Side 2
Female
Connection Type - Side 1
Sweat
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
250 psi
Silent Check
Silent
Maximum Pressure - Steam
Not Rated
Check Mechanism Material
PTFE
Operating Temperature - Minimum
-20 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Check Mechanism
Swing
For Media
Gas, Oil, Water
Type
Spring
Valve Series
UP1548T

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Bronze, Pipe or Tube Size 1 in, Connection Type Sweat x Sweat, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Seal Material Bronze, Max. Temp. - Valves 353 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 250 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Flow - Valves 13 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.