IEC Magnetic Contactor, 1NO, 480V AC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE025C10C

  • Zoro # G2033403


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Full Load Amps-Inductive
25 A
Full Load Amps-Resistive
45 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XTCE025C10C
Zoro #
G2033403
UPC #
786685352275
Country of Origin
Romania

Dimensions

Product Length/Depth
3.425 in
Frame Size
C
Mounting Hole Diameter
0.16 in
Overall Width
1.85 in
Mounting Hole Distance - Height
2.95 in
Mounting Hole Distance - Width
1.38 in
Overall Depth
3.43 in
Overall Height
3.9 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Full Load Amps-Inductive
25 A
Full Load Amps-Resistive
45 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
HP @ 3 Phase - 575V
20 hp
Reversing
No
HP @ 1 Phase - 230V
5
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
Frame C
Series
XT
Type
Full voltage non-reversing contactor
IP Rating
IP20
Compliances
CE Marked
Product Name
Eaton XT IEC contactor
Amperage Rating
25A
Contact Configuration
1 NO
Contactor Style
IEC
Electrical Operating Durability
300 (AC-4 400V Ie), 800 (AC-1 400V Ie), 800 (AC-3 400V Ie)
Minimum Operating Temperature
-13 Degrees F
Frequency
50/60 Hz
Response Time
Less Than14 msec (AC Operated Opening Delay), Less Than22 msec (AC Operated Closing Delay), Less Than30 msec (DC Operated Opening Delay), Less Than47 msec (DC Operated Opening Delay)
Maximum Voltage Rating
690V AC
Embedded Surge Suppressor
Yes
Horsepower @ Three Phase - 480V AC
15 hp
Horsepower @ Single Phase - 240V AC
5 hp
Full Load Current - Resistive
45 A
Maximum Operating Temperature
122 Degrees F
Includes Auxiliary Contacts
Yes
Mounting Style
DIN Rail, Panel
Mechanical Operating Durability
10,000,000
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 240V AC
10 hp
Full Load Current - Inductive
25 A
Horsepower @ Three Phase - 600V AC
20 hp
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 208V AC
7 1/2 hp

Description

The Eaton XT IEC contactor is an IEC Magnetic Contactor (3P, non-reversing) rated for operation at a coil voltage of 480 V AC. It includes 1 normally open auxiliary contact and uses screw terminals for wiring. The unit can be mounted on DIN rail or panel and is part of the XT series with Frame Size C.

Key features

  • Product Name: Eaton XT IEC contactor
  • Type / function: IEC Magnetic Contactor (3P, Non-Reversing)
  • Coil Voltage: Rated for operation at a coil voltage of 480 V AC
  • Amperage rating (full load): Rated to handle full load currents up to specified amperages under standard conditions
  • Auxiliary contacts: Contains auxiliary contacts as specified; does not imply performance guarantees
  • Contact configuration: Contains contact configuration as specified; does not imply operational guarantee beyond specifications
  • Terminals: Uses screw terminals as described; no implied safety certification beyond standards listed
  • Mounting style: Compatible with DIN Rail or panel mounting methods within intended use parameters
  • Frame Size / Series: Part of the specified frame size/series without implying performance beyond specifications listed
  • Enclosure / protection: Has no enclosure but complies with IP20 rating per standards listed; suitability depends on environment
  • Maximum voltage rating: Rated for operation up to a maximum voltage of approximately 690 V AC in accordance with standards
  • Certifications / standards: Meets these certifications and standards but does not guarantee specific safety outcomes in all applications
  • Mechanical durability: Designed to withstand up to this number of mechanical cycles under normal operating conditions
  • Electrical durability: Designed to meet electrical durability ratings under standard test conditions according to applicable standards
  • Response time (AC): Response times are typical values based on testing conditions and do not constitute guaranteed switching speeds in all scenarios
  • Overall dimensions: Width 1.85 in; Height 3.90 in; Depth 3.43 in
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.