Men's 6-Inch Work Boot, 8 1/2, CarbonMAX Toe, 6 in H, Brown, W211099

  • Mfr # W211099

  • Zoro # G203510167


product price:  $174.95
/pr
Free Shipping & Returns

Key Features

Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Width
XW
Style Number
W211099
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W211099
Zoro #
G203510167
UPC #
194917626979
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Width
XW
Footwear Width
W
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Style Number
W211099
Upper Boot Material
All Leather
Waterproof
Yes
Features
Leaner and Meaner, Less Strain, Lightweight Protection, More Comfort
Heat Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Conductive
No
Upper Color
Brown
Safety Criteria
Chemical Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Last Number or Name
099
Completely Non Metallic
No
Midsole Material
Polyurethane
Lugs
Rubber
Metatarsal Guard
No
Footwear Construction Type
Direct Attach
Footwear Shank Type
Nylon
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Non-Marking Upper
No
Insulated
No
Footwear Shank
Yes
Max. Heat Rating
572 Degrees F
Waterproof Type
Waterproof Membrane
Upper Material
Leather
Non-Marking Sole
Yes
Footwear Sole Pattern
Lug
Oil Resisting Sole
Yes
Metatarsal Guard Style
None
Static Dissipative
No
Chemical Resisting Sole
Yes
Footwear Style
6 in Work Boot
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Upper Material Description
Leather
CSA Footwear Standard
No Puncture Protection
Liner Material
Mesh
Standards
ASTM F2413-18M1/75 C75 EH
Shank Material
Nylon
Outsole Material
Rubber
Heel Style
Defined Heel
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Insole System
Full Cushion
Heel Definition
Defined Heel
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Toe Cap Material
Composite
Construction
Direct Attached
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.68
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.6
Slip-Resistance Value - Mark II - Oily
0.49
Insole Technology
Full Cushioned
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number W211099

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.