Hand Truck Nose Plate Extension

  • Mfr # 5W661

  • Zoro # G2036876


product price:  $68.99
/ea

Key Features

Overall Length
31-1/2"
Overall Width
11 in
Material
Aluminum
Color
Silver
Load Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5W661
Zoro #
G2036876
UPC #
190735354339
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
31-1/2"
Overall Width
11 in
Overall Depth
31 1/2 in
Nose Plate Depth
31 in
Nose Plate WxD
11 in x 31 in
Nose Plate Width
11 in
Overall Height
31 3/4 in

Details

Material
Aluminum
Color
Silver
Load Capacity
200 lb
Item
Hand Truck Nose Plate Extension
Includes
Mounting Hardware
For Use With
Mfr. No. 6W046, 6W047, 6W048, 6W049, 6W050, 4ZJ34, 3W153, 3W154
Nose Plate Type
Open Straight
Nose Plate Material
Aluminum
Nose Plate Profile
Beveled

Description

Hand Truck Nose Plate Extension, Load Capacity 200 lb, Nose Plate Width 11 in, Nose Plate Depth 31 in, Nose Plate Type Open Straight, Nose Plate Material Aluminum, Nose Plate Profile Beveled, Overall Depth 31 1/2 in, Overall Width 11 in, Overall Height 31 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.