1/2" Drive Socket Set Metric, 22 mm to 32 mm , Chrome, Socket Set, 1/2 in Drive Size, 10 Pieces

  • Mfr # 53PN72

  • Zoro # G2043069


product price:  $56.59
/ea

Key Features

Drive Size
1/2"
Number of Pieces
10
Includes
(10) 12-Point Socket Set: 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm
Finish
Chrome
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53PN72
Zoro #
G2043069
UPC #
190735949023
Country of Origin
China

Dimensions

Drive Size
1/2"
Socket Size Range
22 mm to 32 mm
Socket Size
22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32
Deep Socket Size
22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm
Deep Socket Style/Size
Deep 12-Point: 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm

Details

Item
Socket Set
Number of Pieces
10
Includes
(10) 12-Point Socket Set: 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm
Finish
Chrome
Measurement Type
Metric
Std. Socket Point Styles Included
None
Impact Rated
No
Standards
ANSI
Flex Socket Point Styles Included
None
Tether Capable
Tether Capable
Sockets Included
(10) Deep 12-Point
Ratchets Included
None
SAE or Metric
Metric
Drive Type
Hand
Material
Alloy Steel
Insulated
No
Tether Style
Tether Capable
Socket Shape
12-Point
Container Features
Removable Top
Includes Flex Sockets
Flex Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Tether Ready
Yes
Container Type
Stand
Number of Deep Sockets
10
Includes Standard Sockets
Standard Sockets Not Included
Includes Drive Tools
No
Non-Sparking
No
Piece Count Range
2 to 25
Includes Deep Sockets
Deep Sockets Included
Includes Wrenches
No
Flex Socket Count/Style
None
Product Type
Socket Set
Includes Insulation
Not Insulated
Tether Status
Tether Ready
Impact Rated Status
Not Impact Rated

Description

Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (10) 12-Point, Deep Socket Style/Size Deep 12-Point: 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, Flex Socket Count/Style None, Hand, Drive Size 1/2 in, Metric, 12-Point, Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.