Shop PERFORMANCE TOOL
See all product information
Create Account
100 pc. Socket & Bit Set, Ratchets, SAE/Metric Sockets, Storage Case
- Mfr # W1198
- Zoro # G223311256
product price:Â
$
95.99
/ea
Key Features
Drive Size
1/4, 3/8, 1/2 in
Socket Depth
Regular, Deep
Case Included
Yes
Drive End Type
Slotted,Phillips,Hex,Slotted
Impact Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1198
- Zoro #
- G223311256
- UPC #
- 39564113161
- Country of Origin
- China
- Item
- Tool Set
- Case Included
- Yes
- Drive End Type
- Slotted,Phillips,Hex,Slotted
- Impact Rated
- No
- Color
- Gray
- SAE or Metric
- Both
Dimensions
- Drive Size
- 1/4, 3/8, 1/2 in
- Socket Depth
- Regular, Deep
Description
The Performance Tool W1198 100-Piece socket set is the perfect addition to any tool collection. Made from high-quality materials, this set is built to last a lifetime. Its versatility is unmatched, as it includes a wide range of sockets and bits in both SAE and metric sizes, making it useful for any job. The ratchets have a quick-release button, making it easy to switch out sockets. Plus, the sockets are clearly labeled for easy identification. The set comes with a sturdy carrying case that keeps all the pieces organized and easy to find, making it convenient for storage and transportation. With 100 pieces in the set, this is a great value for anyone looking to build their tool collection. Whether you're a DIY enthusiast or a professional mechanic, the Performance Tool 100-Piece socket set has everything you need to get the job done efficiently and effectively.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.