Shop PERFORMANCE TOOL
See all product information
Create Account
4 pc. 3/8 in. Dr. X-Deep Sockets, 6pt Metric, 120mm Long
- Mfr # W80602
- Zoro # G523311208
product price:Â
$
37.85
/ea
Key Features
Drive Size
3/8 in
Includes
8, 10, 12, 14mm x 120mm long in 3/8 in. drive 6 point sockets
Finish
Matte
Impact Rated
No
Drive End Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W80602
- Zoro #
- G523311208
- UPC #
- 39564132469
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set X-Dp
- Includes
- 8, 10, 12, 14mm x 120mm long in 3/8 in. drive 6 point sockets
- Finish
- Matte
- Impact Rated
- No
- Drive End Type
- Hex
- Flex Knuckle
- No
- SAE or Metric
- Metric
- Color
- Silver
- Material
- Chrome Vanadium Steel
- Driver Type
- Hex
- Tamper Resistant
- No
- Socket Points
- 6 point
Dimensions
- Drive Size
- 3/8 in
- Length
- 4.72 in
- Socket Depth
- Extra Deep
Description
The Performance Tool Extra-Long Bolt Reach set is the ideal tool for tackling heavily recessed fixings with extra-long bolts, such as those found on bumpers, tail lamps, and door hinges. Manufactured from matte finished Chrome Vanadium, this set is durable, strong and built to last. With versatile sizes including 8, 10, 12, and 14mm x 120mm long in 3/8-Inch drive 6 point, it is suitable for a wide range of applications. Additionally, it can be used for parking brake cable adjusters on VW, Audi, BMW, and Ford, 10mm and 12mm glow plugs on Ford 7.3L, and removing coil pack wiring harnesses. This universal fit tool is suitable for bumper cover bolts found on most European, Asian, and US vehicles, making it an essential tool for any mechanic.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.