40X to 2000X Trinocular LED Compound Microscope, 5MP USB 3 C-mount Camera

  • Mfr # T490B-LED-5m3

  • Zoro # G204418240


product price:  $1,007.99
/ea
Free Shipping & Returns

Key Features

Magnification Range
40X-2000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 20X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T490B-LED-5m3
Zoro #
G204418240
UPC #
840979169939
Country of Origin
China

Dimensions

Height
10
Width
20
Length
20

Details

Item
Trinocular Compound Microscope
Magnification Range
40X-2000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 20X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
Power Supply
110V
Megapixels
5MP
Includes
Microscope, Power Cord, Eyepiece(s), Camera, User Manual

Description

The T490-LED brings LED illumination to our hardest-working go-to microscope. The top choice for veterinarians, breeders, & clinics, this instrument has proven reliability & optical quality. It boasts features such as a compensation-free Siedentopf head, smooth stage translation, & a precision focus system With easy tension-adjustment & vertical-lock. The Simul-Focal trinocular head provides a dedicated photo port which can be used simultaneously With both eyepieces. The 490 series offers a wide range of optional accessories to expand the functionality. The magnification range can be expanded With a large selection of objective & ocular lenses. Specialized condensers are available for dark-field & phase-contrast applications, ideal for bloodwork, fluid-analysis, & pathology.


Monitor & capture photos & videos With the included 5.0MP USB 3 camera. The C-mount camera is specially designed for use With microscopes, allowing you to watch live images, & to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, & allows groups of people to view images at the same time. The USB 3 connection provides greater b&width for faster frame-rates. A 0.5X reduction lens is included for use With 23mm-30.5mm ports to capture more of the microscope's field-of-view. Our professional software for Windows provides a wide assortment of capture & photo-editing functions including color correction, time-lapse capture, image stitching, & a full complement of measuring tools. A lite version of our software is available for Mac & Linux With essential functionality for capturing photos & videos.


Packing List:
  • One trinocular head

  • One microscope body

  • One photo port

  • Four objective lenses: 4X, 10X, 40X, 100X

  • One pair 10X eyepieces
  • One pair 20X eyepieces

  • One AC power adapter (US & Canada Standard)

  • One dust cover

  • One sample bottle of immersion oil
  • One C-mount USB camera

  • One 0.5X reduction lens

  • Two sizing adapters

  • One USB 3 Type B to type A cable

  • One software CD
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.