Arc Flash Cut-Resistant Drivers Gloves, Goat Leather, Keystone Thumb, White, 2XL 1 PR

  • Mfr # 378GKGE-2XL

  • Zoro # G205302241


product price:  $14.69
/pr
Sold in multiples of 12 for $176.28

Key Features

Glove Size
XL
Color
White
Material
Goat Leather
Thumb Style
Keystone
Glove Liner Material
Paraactiv
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378GKGE-2XL
Zoro #
G205302241
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Size- Alpha
XL

Details

Item
Glove
Color
White
Material
Goat Leather
Thumb Style
Keystone
Glove Liner Material
Paraactiv

Description

Glove, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.