Manual 2-Way Ball Valve, Press, 316 SS

  • Mfr # 86675

  • Zoro # G206878677


product price:  $2,354.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
86675
Zoro #
G206878677
UPC #
691514866758
Country of Origin
China

Dimensions

Pipe Size
4 in
Overall Length
16.08 in
Handle Height
6.69 in
Connection Size - Side 1
4 in
Connection Size - Side 2
4 in
Nominal Valve Size
4 in
Handle Length
12.99 in

Details

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Potable Water
Connection Type
Press x Press
Item
Manual Two-Way Ball Valve
Handle Type
Lever
Seat Material
EPDM
Body Material
316 Stainless Steel
Handle Material
304 Stainless Steel
Max. Pressure
200 PSI
Stem Material
316 Stainless Steel
Standards
IAPMO Z1157, ICC-ES PMG-1451 (MegaPress 304/316)
Seal Material
EPDM
Compliance
IAPMO Z1157 (Ball Valve), ICC-ES PMG-1451 (MegaPress 304/316)
Temp. Range
14 to 284 Degrees F
Stem Type
Blowout Resistant
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Locking
Vacuum Service Rating
-29.2 in Hg
Operating Temperature - Minimum
0 Degrees F
Connection Type - Side 1
Press
Operating Temperature - Maximum
250 Degrees F
Vented Ball Valve
Non-Vented
Connection Type - Side 2
Press
Color - Valve Handle
Black
Valve Series
MegaPress

Description

Ball Valve

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.