Bronze 1-1/2 HP Centrifugal Pump 208-230/460V

  • Mfr # 2ZXA4

  • Zoro # G2076331


product price:  $1,089.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1 1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ZXA4
Zoro #
G2076331
UPC #
190735242414
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Max. Dia. Solids
5/16 in
Width
8 3/4 in
Length
15 3/4 in
Manufacturers Warranty Length
1 yr
Height
9 in
Overall Length
15.8 in
Overall Height
8.9 in
Overall Width
8.8 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.31 in
Compatible Intake Pipe Size
1 1/2 in
Compatible Discharge Pipe Size
1 1/4 in

Details

HP - Pumps
1 1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Max. Head
110 ft
Max. Pressure - Pumps
47 psi
Motor Enclosure - Pumps
Open Dripproof
Outlet
1-1/4"
Phase
Three
Includes
Manual
GPM of Water @ 40 Ft. of Head
78
Agency Compliance
UL Approval in Motor
Best Efficiency GPM @ Head
54 @ 70 ft
Frame
56J
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Max. Liquid Temp.
200 Degrees F
Inlet Pressure
200 psi
Motor RPM
3,450 RPM
Seal Material
Viton
Impeller Material
Stainless Steel
Impeller Type
Closed
Amps
4.4-3.9/2.0
Hz
60
Max. Specific Gravity
1.0
Bearing Type
Ball
Wetted Materials
Bronze, Brass, Viton, Carbon, Ceramic, 316 SS
Housing Material
Bronze
GPM of Water @ 15 Ft. of Head
92
Motor Type
ODP
Motor Enclosure
Open Dripproof
GPM of Water @ 90 Ft. of Head
32
GPM of Water @ 10 Ft. of Head
94
Voltage
208-230/460VAC
Max. Pressure
47 psi
Duty
Continuous
Max. Case Pressure
200 psi
GPM of Water @ 20 Ft. of Head
90
Port Rotation
4 Position Increments
HP
1-1/2
GPM of Water @ 80 Ft. of Head
43
GPM of Water @ 50 Ft. of Head
71
Item
Centrifugal Pump
GPM of Water @ 70 Ft. of Head
54
GPM of Water @ 25 Ft. of Head
87
GPM of Water @ 30 Ft. of Head
85
Inlet
1-1/2"
GPM of Water @ 60 Ft. of Head
62
Features
Continuous High Pressure Circulation
Standards
UL Listed (Motor Only)
Duty Cycle
Continuous
Feet of Head (Minimum)
10 ft
Intake Type
NPT
Flow Rate @ 50 ft of Head (Maximum)
71 gpm
Seal Type
Mechanical
Shaft Material
Stainless Steel
Flow Rate @ 15 ft of Head (Maximum)
92 gpm
Discharge Type
NPT
Flow Rate @ 10 ft of Head (Maximum)
94 gpm
Flow Rate @ 30 ft of Head (Maximum)
85 gpm
Minimum Media Temperature
40 Degrees F
For Use With Potable Systems
No
Compatible with Media Type
Non-Flammable Liquids
Best Efficiency Flow
54 gpm
Wetted Material
316 Stainless Steel, Brass, Bronze, Carbon, Ceramic, Viton
Nameplate Voltage
230/460V AC
Horsepower
1 1/2 hp
Best Efficiency Head
70 ft
Motor Frame Designation
56J
Maximum Media Temperature
200 Degrees F
Shut Off Pressure (Maximum)
47 psi
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Flow Rate @ 80 ft of Head (Maximum)
43 gpm
Impeller Design
Closed
Frequency
60 Hz
Flow Rate @ 90 ft of Head (Maximum)
32 gpm
Maximum Feet of Head
110 ft
Maximum RPM
3,450 RPM
Flow Rate @ 40 ft of Head (Maximum)
78 gpm
Discharge Rotation
90 Degrees Increments
Flow Rate @ 70 ft of Head (Maximum)
54 gpm
Flow Rate @ 60 ft of Head (Maximum)
62 gpm
Pump Housing Material
Bronze
Specific Gravity (Maximum)
1
Flow Rate @ 20 ft of Head (Maximum)
90 gpm
Volute Material
Bronze

Description

Centrifugal Pump, Phase Three, Pump Housing Material Bronze, Horsepower 1 1/2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 78 gpm, Flow Rate @ 60 ft of Head (Maximum) 62 gpm, Flow Rate @ 80 ft of Head (Maximum) 43 gpm, Maximum Feet of Head 110 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 10 ft of Head (Maximum) 94 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.