Med Duty Fan, 66,186 cfm, 208-230/460V

  • Mfr # 7M872

  • Zoro # G2080696


product price:  $5,147.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

CFM @ 0.000-In. SP
66,186 cfm
Voltage
208-230/460
Sones @ 0.000-In. SP @ 5 Ft.
70
Dimension D
2 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7M872
Zoro #
G2080696
UPC #
-
Country of Origin
Multiple

Dimensions

Dimension D
2 in
Flange Depth
2 in
Height
66 in
Bearing Size
1 1/2 in
Venturi Clearance Dia.
61 in
Max. Depth
26 1/2 in
Width (In.)
66 in
Flange Width
66 in
Dimension A
66 in
Dimension E
18 15/16 in
Venturi Depth
7 1/2 in
Blade Dia.
60 in
Shaft Dia.
1 1/2 in
Dimension F
61 in
Dimension B
26 1/2 in
Dimension C
7 9/16 in
Shaft Diameter
1 1/2 in
For Cut-Out Width
62 1/2 in
For Cut-Out Length
62 1/2 in
Overall Depth
26 1/2 in
Overall Height
66 in
Overall Width
66 in
Manufacturer Warranty Length
1 yr
For Cut-Out Height
62 1/2 in
Venturi Diameter
61 in
Blade Diameter
60 in
Width
66"

Details

Item
Exhaust Fan with Drive Package
CFM @ 0.000-In. SP
66,186 cfm
Voltage
208-230/460
Sones @ 0.000-In. SP @ 5 Ft.
70
Assembled/Unassembled
Unassembled
Wall Collar Stock No.
1WBV8
Exhaust/Supply Fan Motor HP
10 hp
CFM @ 0.375-In. SP
52,318 cfm
Includes
Drive Package
Propeller Material
Galvanized Steel
CFM @ 0.125-In. SP
61,929 cfm
Intake Guard No.
1WBU9
Max. BHP
11.5 hp
Mounting Position
Horizontal or Vertical
Frame Material
Steel
Fan RPM
496
Drive Package Included
Yes
Motorized Wall Galv. Shutter Stock No.
3C733
Drive Package With Motor Included
Yes
Sones @ 0.250-In. SP @ 5 Ft.
62
Exhaust/Supply Fan Item
Exhaust Fan
Motor Enclosure
Open Dripproof
CFM @ 0.250-In. SP
57,516 cfm
Hz
60 Hz
Max. Inlet Temp.
104 Degrees F
Bearing Type
Regreasable Cast Pillow Block
Weatherhood No.
1WBW6
Full Load Amps
26.9-24.3/12.2
Galvanized Wall Shutter No.
3C733
Fan Voltage
208-230/460V AC
Motor Insulation
Class F
Motor RPM
1,750 RPM
Motor Type
3-Phase
Phase
3
Stock No.
1AHA7
Number of Blades
5
Frame Finish
Zinc Plated
Motor Horsepower
10 hp
Exhaust Airflow @ 0.250 in SP
57,516 cfm
Fan Style
Panel
Blade Finish
Galvanized
Full Load Current
27.4 A
Number of Shutters
0
Noise Level @ 0.000 in SP @ 5 ft
70 sones
Frequency
60 Hz
Blade Material
Steel
Maximum Noise Level
70 sones
Number of Fans
1
Maximum Airflow
66,186 cfm
Number of Speeds
1
Includes Motor
Yes
Includes Dehumidistat
No
Includes Grill
No
Motor Speed
1,770 RPM
Standards
AMCA, UL/cUL
Nameplate Voltage
230/460V AC
Ventilation Type
Exhaust
Maximum Inlet Temperature
104 Degrees F
Mounting Orientation
Horizontal, Vertical
Guard Type
None
Noise Level @ 0.125 in SP @ 5 ft
66 sones
Exhaust Airflow @ 0.125 in SP
61,929 cfm
Exhaust Airflow @ 0.375 in SP
52,318 cfm
Exhaust Airflow @ 0.000 in SP
66,186 cfm
Assembled
Unassembled
Drive Type
Belt Drive
Vent Design
Ductless
Speed Controllable
No

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 60 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 66,186 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 66,186 cfm, Maximum Noise Level 70 sones

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.